Motion
99002104

Apache
99002104

Pressure Washer Vehicle & Boat Wash & Wax - 1 gal, Plastic Jug, Concentrate
MI ITEM #08265206
MFR #99002104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Apache
99002104

Pressure Washer Vehicle & Boat Wash & Wax - 1 gal, Plastic Jug, Concentrate
MI ITEM #08265206
MFR #99002104

Mfr description
99002104 VEH&BOAT WASH/WAX 1:5 PW CLNR
  • Great for cleaning motor vehicles
  • Makes 5 gallons of pressure washer concentrate
  • Contains carnauba wax for added shine and protection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Additional Details
    1 Gallon of Concentrate Yields Up to 5 Gallons of Cleaning Solution
  • Cleaner Type
    Cleaner & Polish
  • Concentration
    1:5
  • Form
    Concentrate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)