Overview
Mfr description
1L100MXR
Specifications
- Outside Diameter3.2500 in
- Country of OriginUSA
- MaterialSteel
- SeriesSolution
- Bore Diameter1.0000 in
- UPC_NO662786032370
- Weight1.50 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data