Motion
JNLW-.500-20-SS

PCI
JNLW-.500-20-SS

Hex Jam Nut & Lock Washer - 1/2-20 Thread Size, Stainless Steel Material
Mi Item #08268507
MFR #JNLW-.500-20-SS
Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-.500-20-SS

Hex Jam Nut & Lock Washer - 1/2-20 Thread Size, Stainless Steel Material
Mi Item #08268507
MFR #JNLW-.500-20-SS

Mfr description
JNLW-.500-20-SS CAM & YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.06/each

Specifications

Dimensions

  • Hex Size
    3/4 in
  • Thread Size
    1/2-20
  • Weight
    0.040 lbs

Details

  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946121950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)