Motion
K060680
FleetRunner® 85522378 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 68.56 in OAL, Standard Series
MI ITEM #08272237
MFR #K060680
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522378 Automotive Micro V-Belt - K Section, 6 Ribs, 0.807 in Width, 68.56 in OAL, Standard Series
MI ITEM #08272237
MFR #K060680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.81/each

Specifications

Dimensions

  • Overall Length
    68.56 in
  • Section Size
    K
  • Top Width
    0.807 in
  • Weight
    0.37 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    6

Overview

Mfr description
K060680 MICRO-V BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought