Motion
IP-R6607

BRADY
IP-R6607

Printer Ribbon - Ribbon, Black
Mi Item #08275419
MFR #IP-R6607
Price$1,032.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
IP-R6607

Printer Ribbon - Ribbon, Black
Mi Item #08275419
MFR #IP-R6607

Mfr description
IP-R6607 RIBBON 4.33" X 984'-IP ENABLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.58/each

Specifications

Dimensions

  • Overall Width
    4.3300 in

Details

  • Color
    Black
  • For Use With Printer
    IP Series, i5100
  • Material
    Polyester
  • Print Technology
    Thermal Transfer
  • Type
    Ribbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)