Motion
VKO36-B
36" Versa-Kool Mobile Oscillating Fan
Mi Item #08275866
MFR #VKO36-B
Price$3,519.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36" Versa-Kool Mobile Oscillating Fan
Mi Item #08275866
MFR #VKO36-B

Mfr description
VKO36-B FAN
  • High-density polyethylene housing for superior impact
  • abrasion and temperature-cracking resistance
  • 90 degrees of movement on oscillating portable drum fans for larger cooling coverage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,519.95/each

Specifications

Dimensions

  • Cord Length
    5 ft
  • Diameter
    36 in
  • Height
    41 in
  • Overall Depth
    41 in
  • Overall Height
    41 in
  • Overall Width
    26 in

Details

  • Amperage
    7
  • Assembled
    Yes
  • Blade Material
    Galvanized Steel
  • Country of Origin
    USA
  • Drive Type
    Direct
  • Guard Material
    Powder Coated Steel
  • Horsepower
    0.5
  • Housing Color
    Black
  • Manufacturer Upc Number
    717490931232
  • Maximum Air Flow
    11700 cfm
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Oscillating
    Yes
  • Phase
    1
  • Speed
    1
  • UPC_NO
    717490931232
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)