Motion
3504926 SBO210-2E4/663S-210CK

HYDAC CORP
3504926 SBO210-2E4/663S-210CK

3504926 Diaphragm Accumulator - 0.528 gal Capacity, 3000 psi Max, SAE 12 (1-1/16–12 UN) Fluid Port, VG8 Schrader Valve Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection, 6.57 in Shell Diameter, Carbon Steel - Low Temp Shell Material
Mi Item #08282549
MFR #3504926 SBO210-2E4/663S-210CK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
3504926 SBO210-2E4/663S-210CK

3504926 Diaphragm Accumulator - 0.528 gal Capacity, 3000 psi Max, SAE 12 (1-1/16–12 UN) Fluid Port, VG8 Schrader Valve Gas Port, ECO (Hydrin) Diaphragm Material, Threaded Connection, 6.57 in Shell Diameter, Carbon Steel - Low Temp Shell Material
Mi Item #08282549
MFR #3504926 SBO210-2E4/663S-210CK

Mfr description
3504926 SBO210-2E4/663S-210CK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    14.6 lbs
  • Fluid Port
    SAE 12 (1-1/16–12 UN)
  • Overall Height
    9.09 in
  • Shell Diameter
    6.57 in

Details

  • Accumulator Capacity
    0.528 gal (US)
  • Additional Details
    Diaphragm accumulators are a cost effective option for numerous functions involving energy storage, shock absorption or pulsation dampening in a hydraulic or fluid system.
  • Country Certification
    USA
  • Diaphragm Material
    ECO (Hydrin)
  • Fluid Port Material
    Low Temperature Carbon Steel
  • Gas Port
    VG8 Schrader Valve
  • Line Connection
    Threaded Connection
  • Manufacturer Catalog
  • Maximum Flow Rate
    40 gpm
  • Maximum Operating Pressure
    3000 psi
  • Maximum Temperature
    250 ˚F
  • Medium
    Mineral Oils;Water
  • Mounting Position
    Any Angle
  • Port Gender
    Female
  • Pressure Ratio
    8:1
  • Repairable
    Non Repairable
  • Series
    SBO 210
  • Shell Material
    Carbon Steel - Low Temp
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)