Motion
00076308253615 4X1/2X1-1/4,X=3/8, 1A1 D220/654DJ/DIAMOND WHEEL

3M
00076308253615 4X1/2X1-1/4,X=3/8, 1A1 D220/654DJ/DIAMOND WHEEL

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 4X1/2X1-1/4, X=3/8 D220 654DJ - MMMRBDW41282
Mi Item #08283035
MFR #00076308253615 4X1/2X1-1/4,X=3/8, 1A1 D220/654DJ/DIAMOND WHEEL
Price$719.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00076308253615 4X1/2X1-1/4,X=3/8, 1A1 D220/654DJ/DIAMOND WHEEL

3M™ Resin Bond Diamond Wheels and Tools, 1A1, 4X1/2X1-1/4, X=3/8 D220 654DJ - MMMRBDW41282
Mi Item #08283035
MFR #00076308253615 4X1/2X1-1/4,X=3/8, 1A1 D220/654DJ/DIAMOND WHEEL

Mfr description
00076308253615 4X1/2X1-1/4,X=3/8, 1A1
  • For industrial/occupational use only. Not for consumer sale or use.
  • Phenolic resin bond supports fast, cool cutting
  • Delivers fast cut rate and stock removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.63/each

Specifications

Dimensions

  • Weight
    0.501 lb

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Phenolic resin bond supports fast, cool cutting • Delivers fast cut rate and stock removal • Holds shape against tough substrates • Designed for lower temperature operations • Excellent for wet and dry applications • Ideal for small re•grind shops or in•house re•sharpening • Available in shapes 1V1,‎ 1A1 with custom arbor hole
  • Manufacturer Upc Number
    00076308253615
  • UPC_NO
    00076308253615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)