Motion
JNLW-1.250-12

PCI
JNLW-1.250-12

Jam Nut & Lock Washer Set - Steel Material, Zinc Plated Finish, 1-1/4-12 Thread Size
Mi Item #08285270
MFR #JNLW-1.250-12
Price$14.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-1.250-12

Jam Nut & Lock Washer Set - Steel Material, Zinc Plated Finish, 1-1/4-12 Thread Size
Mi Item #08285270
MFR #JNLW-1.250-12

Mfr description
JNLW-1.250-12 LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.22/each

Specifications

Dimensions

  • Hex Size
    1-7/8 in
  • Thread Size
    1-1/4-12
  • Weight
    0.490 lbs

Details

  • Finish Coating
    Zinc Plated
  • Manufacturer Catalog
  • Material
    Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)