Motion
NN3013HSKC9NAP4

NTN
NN3013HSKC9NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore - Type NN
Mi Item #08286364
MFR #NN3013HSKC9NAP4
Price$1,264.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3013HSKC9NAP4

Double Row Cylindrical Roller Bearing w/ Tapered Bore - Type NN
Mi Item #08286364
MFR #NN3013HSKC9NAP4

Mfr description
NN3013HSKC9NAP4 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,264.87/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.532 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C9NA
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359130515
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)