Motion
9025-04-12
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #08336348
MFR #9025-04-12
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE BSPP WITH 60 DEGREE SEAT
Mi Item #08336348
MFR #9025-04-12

Mfr description
9025-04-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    32.0
  • Thread Depth
    4.7

Details

  • Product Type
    O-Rings
  • Series
    9025
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)