Specifications
Dimensions
- Contents(5) Bolts 3/8-16 UNC, 5/16-18 UNC, 5/16-24 UNF, 1/4-28 UNF & 8 x 1.25mm
Details
- For Use WithMost US & Imported Cars
- TypeSteering Wheel Puller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)