Motion
0302-9524244
0302-9524244 MINI PLEAT - MERV 15 24X24X
MI ITEM #08338041
MFR #0302-9524244
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0302-9524244 MINI PLEAT - MERV 15 24X24X
MI ITEM #08338041
MFR #0302-9524244

Mfr description
0302-9524244 MINI PLEAT - MERV 15
  • Available in Nominal 2” & 4” depths
  • Non-shedding
  • gradient density polypropylene media
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    24x24x4
  • Media Area
    110

Details

  • Filter Material
    Polypropylene
  • Frame Material
    Polypropylene
  • MERV
    15
  • Rated Air Velocity
    500
  • Rated Initial Resistance
    0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)