Motion
320FXFBR00000
Swivel Joint - Brass Material
MI ITEM #08338729
MFR #320FXFBR00000
Price$1,103.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Joint - Brass Material
MI ITEM #08338729
MFR #320FXFBR00000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,103.07/each

Specifications

Dimensions

  • Weight
    11.60 lbs, 5.26 kg

Details

  • Additional Details
    Ball Bearings: Carbon Steel | Grease: Standard | Style: O-Ring | Retainer: No Retainers
  • Material
    Brass
  • Type
    Straight

Overview

Mfr description
320FXFBR00000 SWIVEL 3"FNPT BRONZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought