Motion
NU322-E-XL-M1-J20AA-C3

FAG (SCHAEFFLER)
NU322-E-XL-M1-J20AA-C3

Cylindrical Roller Bearing, single row - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #08368474
MFR #NU322-E-XL-M1-J20AA-C3
Price$7,023.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU322-E-XL-M1-J20AA-C3

Cylindrical Roller Bearing, single row - Straight, 110 mm ID, 240 mm OD, 50 mm Width
MI ITEM #08368474
MFR #NU322-E-XL-M1-J20AA-C3

Mfr description
NU322-E-M1-J20AA-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,023.58/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)