Motion
NJ2307-E-XL-TVP2-C4

FAG (SCHAEFFLER)
NJ2307-E-XL-TVP2-C4

Cylindrical Roller Bearing, single row - 35 mm ID, 80 mm OD, 31 mm Width
Mi Item #08368483
MFR #NJ2307-E-XL-TVP2-C4
Price$285.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2307-E-XL-TVP2-C4

Cylindrical Roller Bearing, single row - 35 mm ID, 80 mm OD, 31 mm Width
Mi Item #08368483
MFR #NJ2307-E-XL-TVP2-C4

Mfr description
NJ2307-E-TVP2-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.30/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)