Specifications
Dimensions
- Weight155 lbs
Details
- Absorbent Capacity Per KitUp to 44.6 gal (US)
- ColorHi-Viz Yellow
- Container TypeCart
- Fluids AbsorbedOils, Coolants, Solvents, Water & Universal
- Includes6 - ext. dia. 3 in x 4' L PIG Static-Dissipative Absorbent Sock (SKM700), 1 - ext. dia. 3 in x 10' L PIG Static-Dissipative Absorbent Sock (SKM701), 100 - 15 in W x 20 in L PIG Stat-Mat Absorbent Pad (MAT215), 1 - PIG Oil-Only Loose Absorbent (SA8010), 1 - 20 in W x 135' L Absorbent Mat Roll Refill for PIG Oil-Only Big Daddy Spill Caddy (MAT1821), 2 - AOSafety Goggle (GLS290-AF), 10 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 2 - Apron, 2 - Neoprene Glove, 1 - Dustpan/Broom, 56 - 12 in W x 13 in L PIG PR40 All-Purpose Wipers (WIP310), 1 - 7 in L PIG Multi-Purpose Epoxy Putty (PTY201), 1 - Instructions & 1 - 27.5 in L x 29.75 in W x 50.25 in H Cart
Overview
Mfr description
KIT820 BIG DADDY SPILL CADDY