1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K030309SF
FleetRunner® 85560023 Automotive Stretch Fit MICRO V Belt - K Section, 3 Ribs, 0.420 in Width, 31.50 in OAL, Stretch Fit Series
MI ITEM #
08370326
MFR #
K030309SF
Price
$35.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO K030309SF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K030309SF
FleetRunner® 85560023 Automotive Stretch Fit MICRO V Belt - K Section, 3 Ribs, 0.420 in Width, 31.50 in OAL, Stretch Fit Series
MI ITEM #
08370326
MFR #
K030309SF
Mfr description
K030309SF STRETCH FIT
Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord
Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Specially formulated adhesive literally locks on to the cord - allowing the cord to elongate and stretch, but never lose tension
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$35
.20
/each
Add to Cart
Specifications
Dimensions
Overall Length
31.50 in
Section Size
K
Top Width
0.420 in
Weight
0.08 lbs
Details
Application
Automotive Vehicles
Belt Series
Stretch Fit
Belt Type
Micro-V
Construction Type
V-Ribbed
Number Of Ribs
3
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items