Motion
067A25-40-6216

TOBUL ACCUMULATORS
067A25-40-6216

PISTON ACCUMULATOR 2500 psi Max, 6-3/4" in Shell Diameter
Mi Item #08376106
MFR #067A25-40-6216
Price$8,379.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
067A25-40-6216

PISTON ACCUMULATOR 2500 psi Max, 6-3/4" in Shell Diameter
Mi Item #08376106
MFR #067A25-40-6216

Mfr description
71540125 PISTON ACCUMULATOR
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,379.64/each

Specifications

Dimensions

  • Shell Diameter
    6-3/4"

Details

  • Country Certification
    USA
  • Maximum Operating Pressure
    2500
  • Mounting Position
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)