Motion
NN3015-D-K-TVP-SP-XL

FAG (SCHAEFFLER)
NN3015-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width
MI ITEM #08376271
MFR #NN3015-D-K-TVP-SP-XL
Price$1,339.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3015-D-K-TVP-SP-XL

Cylindrical Roller Bearing, double row - Tapered 1:12, 75 mm ID, 115 mm OD, 30 mm Width
MI ITEM #08376271
MFR #NN3015-D-K-TVP-SP-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,339.85/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN3015-D-K-TVP-SP-XL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought