Motion
136G8774

DANFOSS VLT
136G8774

Soft Start - 144 A Full Load Current, 3 Phase Input, IP00 Rated
MI ITEM #08376514
MFR #136G8774
Price$3,306.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
136G8774

Soft Start - 144 A Full Load Current, 3 Phase Input, IP00 Rated
MI ITEM #08376514
MFR #136G8774

Mfr description
MCD600-0144B-T5-S2X-00-CV2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,306.40/each

Specifications

Details

  • Control Voltage
    110-120 V, 220-240 V
  • Enclosure Rating
    IP00
  • Full Load Current
    144 A
  • Input Phase
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)