Motion
136G7352

DANFOSS VLT
136G7352

Soft Start - 244 A Full Load Current, 3 Phase Input, IP00 Rated
Mi Item #08376526
MFR #136G7352
Price$6,433.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
136G7352

Soft Start - 244 A Full Load Current, 3 Phase Input, IP00 Rated
Mi Item #08376526
MFR #136G7352

Mfr description
MCD600-0244B-T5-S2X-00-CV2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,433.70/each

Specifications

Details

  • Control Voltage
    110-120 V, 220-240 V
  • Enclosure Rating
    IP00
  • Full Load Current
    244 A
  • Input Phase
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)