Motion
0213-14202
Air Filters & Filter Media - 14x20x2 in, MERV: 13, 1968 cfm Air Flow, Synthetic Material
MI ITEM #08380636
MFR #0213-14202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filters & Filter Media - 14x20x2 in, MERV: 13, 1968 cfm Air Flow, Synthetic Material
MI ITEM #08380636
MFR #0213-14202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filter Size
    14x20x2 in
  • Media Area
    19.62

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage board
  • Holding Capacity
    174 g
  • Maximum Air Flow
    1968 cfm
  • Media Type
    Synthetic
  • MERV
    13
  • Pleats per Foot
    29
  • Rated Air Velocity
    492
  • Rated Initial Resistance
    0.34
  • Recommended Final Resistance
    1.50

Overview

Mfr description
0213-14202 MERV 13 PLEAT 14X20X2 12/
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
  • High dust hold capacity
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought