Motion
MV14-8R/LX 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE

3M
MV14-8R/LX 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE

3M™ Scotchlok™ Ring Vinyl Insulated, 100/bottle, MV14-8R/LX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #08382519
MFR #MV14-8R/LX 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE
Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
MV14-8R/LX 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE

3M™ Scotchlok™ Ring Vinyl Insulated, 100/bottle, MV14-8R/LX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #08382519
MFR #MV14-8R/LX 3M SCOTCHLOK RING VINYL INSULATED, 100/BOTTLE

Mfr description
MV14-8R/LX 3M SCOTCHLOK RING VINYL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.51/each

Specifications

Dimensions

  • Overall Length
    0.93 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051128587553
  • UPC_NO
    00051128587553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)