Motion
36882 3M SELF-STICK LIQUID PROTECTION FABRIC, BLUE, 56 IN X 300 FT, 1 ROLL

3M
36882 3M SELF-STICK LIQUID PROTECTION FABRIC, BLUE, 56 IN X 300 FT, 1 ROLL

3M™ Self-Stick Liquid Protection Fabric, 36882, Blue, 56 in x 300 ft, 1 roll per case
MI ITEM #08382575
MFR #36882 3M SELF-STICK LIQUID PROTECTION FABRIC, BLUE, 56 IN X 300 FT, 1 ROLL
Price$2,202.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36882 3M SELF-STICK LIQUID PROTECTION FABRIC, BLUE, 56 IN X 300 FT, 1 ROLL

3M™ Self-Stick Liquid Protection Fabric, 36882, Blue, 56 in x 300 ft, 1 roll per case
MI ITEM #08382575
MFR #36882 3M SELF-STICK LIQUID PROTECTION FABRIC, BLUE, 56 IN X 300 FT, 1 ROLL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,202.10/each

Specifications

Dimensions

  • Weight
    37.862 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051131368828
  • Minimum Order Quantity
    1
  • Product Types
    Protection Material
  • UPC_NO
    00051131368828

Overview

Mfr description
36882 3M SELF-STICK LIQUID PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface protection material for industrial and automotive applications
  • Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
  • Adhesive backing keeps material secure and makes for fast, easy application
  • Resists UV rays – can be used outdoors for up to two weeks
  • Repositionable material applies quickly and removes easily without residue
  • Conformable material can be applied to irregular surfaces such as hoses and part stands
  • Has been shown to improve traction to help reduce the likelihood of slips and falls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought