Motion
29026 3M MARINE OIL & FUEL ABSORBENT BILGE PILLOW 7" X 15" 16 PILLOWS/CASE

3M
29026 3M MARINE OIL & FUEL ABSORBENT BILGE PILLOW 7" X 15" 16 PILLOWS/CASE

3M™ Marine Oil & Fuel Absorbent Bilge Pillow, 7 in x 15 in, 16 Pillows Per Case
MI ITEM #08382778
MFR #29026 3M MARINE OIL & FUEL ABSORBENT BILGE PILLOW 7" X 15" 16 PILLOWS/CASE
Price$187.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
29026 3M MARINE OIL & FUEL ABSORBENT BILGE PILLOW 7" X 15" 16 PILLOWS/CASE

3M™ Marine Oil & Fuel Absorbent Bilge Pillow, 7 in x 15 in, 16 Pillows Per Case
MI ITEM #08382778
MFR #29026 3M MARINE OIL & FUEL ABSORBENT BILGE PILLOW 7" X 15" 16 PILLOWS/CASE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$187.98/each

Specifications

Dimensions

  • Length
    15 in
  • Weight
    0.501 lb
  • Width
    7 in

Details

  • Manufacturer Upc Number
    50051138290264
  • Product Type
    Sorbent Pads, Rolls & Mats
  • UPC_NO
    50051138290264

Overview

Mfr description
29026 3M MARINE OIL & FUEL ABSORBENT
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought