Motion
750922C
500 Series Rotary Union, Shaft Mount, Hi-Pressure, Low-Speed, Stainless Steel, 40mm
Mi Item #08383664
MFR #750922C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
500 Series Rotary Union, Shaft Mount, Hi-Pressure, Low-Speed, Stainless Steel, 40mm
Mi Item #08383664
MFR #750922C

Mfr description
750-922C ROTOSEAL
  • Shaft mounted design used in conjunction with the customer’s shaft and retaining sleeve.
  • High speed, low pressure applications, or high pressure, low speed applications.
  • Can be installed anywhere on the shaft, singly or in series, due to flexible in-line design.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Steam Pressure
    5800 psi
  • Weight
    12.50 lb

Details

  • Air Pressure
    5800 psi
  • Connection
    NPT
  • Hot Oil Temperature
    248 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hydraulic Fluid / Air / Water
  • Series
    500 Series
  • Steam Temperature
    248 °F
  • Water Temperature
    375°F-700 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)