Motion
1049719
Brake Wash
MI ITEM #08384020
MFR #1049719
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Wash
MI ITEM #08384020
MFR #1049719

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$10.10/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    1.217 lbs

Details

  • Alcohol Content
    Yes
  • Ammonia Content
    No
  • Application
    Removes oil, grease, brake fluid and other soils from all brake parts.
  • Automotive Fluid Type
    Brake Wash
  • Chemical Type
    Solvent
  • Chlorine Content
    No
  • Cleaner Type
    Solvent
  • Color
    Colorless
  • Concentration
    RTU
  • Flammability
    Extremely Flammable
  • Flash Point
    N/A
  • For Use With
    Automotive
  • Form
    Aerosol w/Compressed Gas
  • Indoor Outdoor Use
    Both
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Upc Number
    690858028723
  • Meets Industry Standards By
    NA
  • Package Quantity
    12 Per Case
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Brake assemblies, drums, springs, linings, pads
  • UPC_NO
    10690858028720

Overview

Mfr description
1049719 ZEP BRAKE WASH AERO DZ 20 OZ
  • Dissolves grease & Oil; Removes brake fluid; stops disc brake squeaks; No chlorinated solvents

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought