Motion
46634133
Air Vent Hose - 4.5000 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08403157
MFR #46634133
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Vent Hose - 4.5000 in Inside Diameter, 10.0000 ft Hose Length, 10 psi Working Pressure
MI ITEM #08403157
MFR #46634133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4663G 4-1/2" 4663-4133 AIR VENT HOSE
  • Reinforcement: Fabric ply and double steel wire
  • Easy to cut to size with knife and wire cutters
  • Heat and oil resistant tube

Specifications

  • Hose Type
    Air Vent Hose
  • Hose Length
    10.0000 ft
  • Hose Inside Diameter
    4.5000 in
  • Nominal Hose Outer Diameter
    4.73 in
  • Working Pressure
    10 psi
  • Vacuum
    7 inHg
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -55 °F
  • Weight
    16.80 lbs
  • Manufacturer Catalog Number
    4663-4133
  • Manufacturer Upc Number
    770075544036
  • Additional Details
    Extremely flexible light-duty hose for air cleaner-to-engine connections, defroster ducts and air or heater ducting. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text