Motion
NN3007MBKRE4CC1P4

NSK CORP, BEARING DIV
NN3007MBKRE4CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 35 mm Dia Bore, 62 mm OD, 2 Rows, 20 mm W, 39500 N Dynamic/50000 N Static Load
MI ITEM #08410894
MFR #NN3007MBKRE4CC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3007MBKRE4CC1P4

NSK Super Precision Medium Cylindrical Roller Bearing With Triple-Ribbed Inner Ring, 35 mm Dia Bore, 62 mm OD, 2 Rows, 20 mm W, 39500 N Dynamic/50000 N Static Load
MI ITEM #08410894
MFR #NN3007MBKRE4CC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3007MBKRE4CC1P4 CYLINDRICAL - PRECISIO

Specifications

  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176416545
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text