Motion
E5309B

ROLLWAY
E5309B

Cylindrical Roller Bearing, single row - Straight, 45 mm ID, 100 mm OD, 1.9567 in Width
Mi Item #08413999
MFR #E5309B
Price$712.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E5309B

Cylindrical Roller Bearing, single row - Straight, 45 mm ID, 100 mm OD, 1.9567 in Width
Mi Item #08413999
MFR #E5309B

Mfr description
E5309B BRG CYLINDRICAL ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$712.03/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.9567 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)