Motion
0005112858682M10-10RX STANDARD-STYLE RI NG

3M
0005112858682M10-10RX STANDARD-STYLE RI NG

3M™ Scotchlok™ Ring Non-Insulated, 50/bottle, M10-10RX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #08415250
MFR #0005112858682M10-10RX STANDARD-STYLE RI NG
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
0005112858682M10-10RX STANDARD-STYLE RI NG

3M™ Scotchlok™ Ring Non-Insulated, 50/bottle, M10-10RX, standard-style ring tongue fits around the stud, 500/Case
Mi Item #08415250
MFR #0005112858682M10-10RX STANDARD-STYLE RI NG

Mfr description
0005112858682M10-10RX STANDARD-STYLE RI
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Overall Length
    0.73 in

Details

  • Manufacturer Upc Number
    00051128586822
  • UPC_NO
    00051128586822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)