Motion
A4HUB2.6875
2.6875 in Bore
Mi Item #08416333
MFR #A4HUB2.6875
Price$656.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.6875 in Bore
Mi Item #08416333
MFR #A4HUB2.6875

Mfr description
A4HUB2.6875 A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.70/each

Specifications

Dimensions

  • Bore Diameter
    2.6875 in
  • Length Through Bore
    2.4000 in
  • Maximum Bore Diameter
    2.9400 in
  • Outside Diameter
    5.8720 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)