Motion
JNLW-1.250-12-SS

PCI
JNLW-1.250-12-SS

Hex Jam Nut & Lock Washer - 1-1/4-12 Thread Size, Stainless Steel Material
Mi Item #08417117
MFR #JNLW-1.250-12-SS
Price$57.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
JNLW-1.250-12-SS

Hex Jam Nut & Lock Washer - 1-1/4-12 Thread Size, Stainless Steel Material
Mi Item #08417117
MFR #JNLW-1.250-12-SS

Mfr description
JNLW-1.250-12-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.28/each

Specifications

Dimensions

  • Hex Size
    1-7/8 in
  • Thread Size
    1-1/4-12
  • Weight
    0.490 lbs

Details

  • Manufacturer Catalog
  • Material
    Stainless Steel
  • Package Quantity
    1 Per Pack
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    UNF
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut & Lock Washer
  • UPC_NO
    841946122063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)