1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
SP827-NA 2" TABLE PAD 2" BROWN
Scotch™ Round Felt Pads SP827-NA, Brown, 2 in, 6/pk
Mi Item #
08420136
MFR #
SP827-NA 2" TABLE PAD 2" BROWN
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M SP827-NA 2" TABLE PAD 2" BROWN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
SP827-NA 2" TABLE PAD 2" BROWN
Scotch™ Round Felt Pads SP827-NA, Brown, 2 in, 6/pk
Mi Item #
08420136
MFR #
SP827-NA 2" TABLE PAD 2" BROWN
Mfr description
SP827-NA 2" TABLE PAD 2" BROWN
For industrial/occupational use only. Not for consumer sale or use.
Ideal for use on furniture, lamps and décor that sit on finished surfaces
Easy-to-apply, self-stick design
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
2 in
Weight
0.083 lb
Width
2 in
Details
Color
Brown
Manufacturer Upc Number
00076308905125
UPC_NO
00076308905125
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items