Motion
1100-079
Mi Item #08423485
MFR #1100-079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #08423485
MFR #1100-079

Mfr description
1100-079 TRANS ASS'Y CW
  • Response|Low maintenance|Precise speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9.79 in
  • Overall Length
    11.30 in
  • Overall Width
    7.12 in

Details

  • Displacement
    18.9 cc/rev
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    697 rpm
  • Operating Pressure Range
    155.2 bar
  • Peak Pressure
    155.2 bar
  • Peak Torque
    31 N-m
  • Working Pressure
    86.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)