Motion
D-CK4-SC6-2HD
Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 8000 lbs Load Capacity
Mi Item #08468859
MFR #D-CK4-SC6-2HD
Price$438.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 8000 lbs Load Capacity
Mi Item #08468859
MFR #D-CK4-SC6-2HD

Mfr description
D-CK4-SC6-2HD CASTERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.82/each

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    8000 lbs
  • Manufacturer Upc Number
    691215227117
  • Product Type
    Plate Casters
  • Wheel Color
    Silver
  • Wheel Material Type
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)