Motion
10-104-10
3/4" Inlet, 1" Outlet, ASME Safety Valve 50 Max psi, Bronze
MI ITEM #08473803
MFR #10-104-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inlet, 1" Outlet, ASME Safety Valve 50 Max psi, Bronze
MI ITEM #08473803
MFR #10-104-10

Mfr description
10-104-10 50 PSI RELIEF VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    3/4 in
  • Outlet Size
    1 in

Details

  • Btu Rating
    1,035,000 Btu
  • Material
    Bronze
  • Maximum Operating Pressure
    50 psi
  • Product Types
    A.S.M.E. Safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)