Motion
HJ 406

SKF
HJ 406

Crossed Roller Bearing - Straight, 1.1810 in ID, 1.9880 in OD, 1.9880 in Width
Mi Item #08485202
MFR #HJ 406
Price$130.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 406

Crossed Roller Bearing - Straight, 1.1810 in ID, 1.9880 in OD, 1.9880 in Width
Mi Item #08485202
MFR #HJ 406

Mfr description
HJ 406
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.1810 in
  • Outside Diameter  
    1.9880 in
  • Overall Width  
    1.9880 in

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)