Motion
HJ 1064

SKF
HJ 1064

Cylindrical Roller Bearings - 320 mm ID, 376 mm OD, 376 mm Width
Mi Item #08485485
MFR #HJ 1064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 1064

Cylindrical Roller Bearings - 320 mm ID, 376 mm OD, 376 mm Width
Mi Item #08485485
MFR #HJ 1064

Mfr description
HJ 1064
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Outside Diameter  
    376 mm
  • Overall Width  
    376 mm

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)