Motion
BC1-0312

SKF
BC1-0312

Cylindrical roller bearings, single row
Mi Item #08485635
MFR #BC1-0312
Price$76.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1-0312

Cylindrical roller bearings, single row
Mi Item #08485635
MFR #BC1-0312

Mfr description
BC1-0312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.23/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570448443
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly
  • UPC_NO
    7316570448443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)