Motion
BC1-0261 B

SKF
BC1-0261 B

BC1-0261 B
Mi Item #08485862
MFR #BC1-0261 B
Price$282.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC1-0261 B

BC1-0261 B
Mi Item #08485862
MFR #BC1-0261 B

Mfr description
BC1-0261 B
  • High to very high radial load carrying capacity Low friction Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.78/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm

Details

  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)