Motion
NCF 2988 V

SKF
NCF 2988 V

Cylindrical roller bearings, single row, full complement - Straight, 440 mm ID, 600 mm OD, 95 mm Width, CN Internal Clearance
Mi Item #08485972
MFR #NCF 2988 V
Price$29,838.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NCF 2988 V

Cylindrical roller bearings, single row, full complement - Straight, 440 mm ID, 600 mm OD, 95 mm Width, CN Internal Clearance
Mi Item #08485972
MFR #NCF 2988 V

Mfr description
NCF 2988 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,838.36/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    95 mm
  • Weight
    177 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Flanges
    1 Outer Ring, 2 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570764055
  • Material Element
    Bearing steel
  • Max Rpm
    530 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    29
  • UPC_NO
    7316570764055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)