Motion
315268 B/U2

SKF
315268 B/U2

Cylindrical roller bearing, three row, backing bearing - Straight, 70 mm ID, 6.3000 in OD, 90 mm Width, CN Internal Clearance
MI ITEM #08486052
MFR #315268 B/U2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
315268 B/U2

Cylindrical roller bearing, three row, backing bearing - Straight, 70 mm ID, 6.3000 in OD, 90 mm Width, CN Internal Clearance
MI ITEM #08486052
MFR #315268 B/U2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    6.3000 in
  • Overall Width  
    90 mm
  • Weight
    23.5 lbs

Details

  • ABEC
    Manufacturer specific
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Type
    None
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316570841022
  • Material Element
    Bearing steel
  • Number Of Rows
    3
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    7316570841022

Overview

Mfr description
315268 B/U2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought