Motion
HJ 322 EC/VA301

SKF
HJ 322 EC/VA301

Crossed Roller Bearing - Straight, 4.3310 in ID, 6.1320 in OD, 6.1320 in Width
Mi Item #08486126
MFR #HJ 322 EC/VA301
Price$478.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HJ 322 EC/VA301

Crossed Roller Bearing - Straight, 4.3310 in ID, 6.1320 in OD, 6.1320 in Width
Mi Item #08486126
MFR #HJ 322 EC/VA301

Mfr description
HJ 322 EC/VA301
  • Locate the shaft axially if there are no NJ or NUP design locating bearings within the product range Provide an extended inner ring seat for heavily loaded bearings in the locating position Simplify design or mounting procedures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.01/each

Specifications

Dimensions

  • Bore Diameter  
    4.3310 in
  • Outside Diameter  
    6.1320 in
  • Overall Width  
    6.1320 in

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Finish Coating
    Without
  • Material
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)