Motion
TMAS 200-025

SKF
TMAS 200-025

Slotted Shim - Machinery Shim Pack, 0.25 mm Thickness, Stainless Steel Material
Mi Item #08486234
MFR #TMAS 200-025
Price$403.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMAS 200-025

Slotted Shim - Machinery Shim Pack, 0.25 mm Thickness, Stainless Steel Material
Mi Item #08486234
MFR #TMAS 200-025

Mfr description
TMAS 200-025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.27/each

Specifications

Dimensions

  • Shim Length
    200 mm
  • Shim Width
    200 mm
  • Slot Width
    2.1654 in | 55 mm
  • Thickness
    0.25 mm

Details

  • Material
    Stainless Steel
  • Type
    Machinery Shim Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)