Motion
NU 220 ECML/P54S1

SKF
NU 220 ECML/P54S1

Cylindrical roller bearings, single row, precision - Straight, 100 mm ID, 180 mm OD, 34 mm Width, CN Internal Clearance
MI ITEM #08486253
MFR #NU 220 ECML/P54S1
List Price$3,340.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 220 ECML/P54S1

Cylindrical roller bearings, single row, precision - Straight, 100 mm ID, 180 mm OD, 34 mm Width, CN Internal Clearance
MI ITEM #08486253
MFR #NU 220 ECML/P54S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,340.83/each for your price

Overview

Mfr description
NU 220 ECML/P54S1

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 5
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    CN
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    6700 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Series
    2
  • Weight
    8.4 lbs
  • Manufacturer Upc Number
    7316571015170
  • UPC_NO
    7316571015170
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text