Motion
NJ 211 ECJ/C4

SKF
NJ 211 ECJ/C4

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 21 mm Width, CN Internal Clearance
MI ITEM #08486487
MFR #NJ 211 ECJ/C4
Price$367.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 211 ECJ/C4

Cylindrical roller bearings, single row - Straight, 55 mm ID, 100 mm OD, 21 mm Width, CN Internal Clearance
MI ITEM #08486487
MFR #NJ 211 ECJ/C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$367.41/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm
  • Weight
    1.55 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Finish Coating
    None
  • Flanges
    2 Outer Ring, 1 Inner Ring
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571242873
  • Material Element
    Bearing steel
  • Max Rpm
    8000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316571242873

Overview

Mfr description
NJ 211 ECJ/C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought