Motion
NU 213 ECM/C4VA3091

SKF
NU 213 ECM/C4VA3091

Cylindrical roller bearings, single row, for traction motors - Straight, 65 mm ID, 120 mm OD, 23 mm Width
Mi Item #08486740
MFR #NU 213 ECM/C4VA3091
Price$3,098.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 213 ECM/C4VA3091

Cylindrical roller bearings, single row, for traction motors - Straight, 65 mm ID, 120 mm OD, 23 mm Width
Mi Item #08486740
MFR #NU 213 ECM/C4VA3091

Mfr description
NU 213 ECM/C4VA3091
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,098.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.56 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571428789
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316571428789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)