Motion
NU 315 ECP/VL0241

SKF
NU 315 ECP/VL0241

Straight, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #08486741
MFR #NU 315 ECP/VL0241
Price$3,175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 315 ECP/VL0241

Straight, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #08486741
MFR #NU 315 ECP/VL0241

Mfr description
NU 315 ECP/VL0241
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,175.82/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)